Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2"
Mfr # 79770
Zoro # G2978647
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/4 in x 1-1/4 in x 1/2 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 79770
- Zoro # G2978647
- UPC # 691514797700
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in x 1/2 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in x 1/2 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1/2" |
Overall Length | 3 11/16 in |
Fitting Side C Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 3 11/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5314150)
- K-FLEX USA 2" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-2-GB-100)
- MAGIC PLASTICS INSIDER CONNECTOR 3 in. (RB-0302-30)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3032)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- VIEGA Viega MegaPress adapter, 1" x 1" (25110)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- VIEGA Viega MegaPress tee, 2" x 2" x 3/4" (25385)
- VIEGA Adapter (84270)
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- Viega Press-Fit Tube Fittings