Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/2" x 1" x 1-1/2"
Mfr # 15463
Zoro # G3404423
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2 in x 1 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15463
- Zoro # G3404423
- UPC # 691514154633
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1" x 1-1/2" |
Overall Length | 5 5/16 in |
Fitting Copper Tube Size | 1 1/2 in, 1 in |
Copper Tube Size | 1 1/2 in x 1 in x 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 5 5/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8316G074120/60,110/50DA)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- AMERICAN STANDARD Urinal, Vitreous China, 22-5/8"H, 14-5/16"W (6002525.02)
- VIEGA Elbow 90 deg. (95505)
- VIEGA Tee (84375)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- VIEGA Viega ProPress cap, 1" (86367)
- VIEGA Adapter (90640)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- Viega Tube Fittings