Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4"
Mfr # 77462
Zoro # G2955644
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2 in x 1-1/2 in x 3/4 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77462
- Zoro # G2955644
- UPC # 691514774626
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in x 3/4 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Copper Tube Size | 1 1/2 in, 3/4 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 3/4 in |
Overall Length | 4 3/16 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 4 3/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695000.020)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- RINNAI 21" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223177PP)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y34)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Viega ProPress vent elbow, 3/4" x 3/4" x 1/8" (79640)
- VIEGA Elbow (28600)
- VIEGA Viega ProPress XL reducer, 3" x 2-1/2" (20768)
- VIEGA Elbow (80410)
- Viega Tube Fittings