Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4"
Mfr # 77472
Zoro # G3380447
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2 in x 1-1/2 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77472
- Zoro # G3380447
- UPC # 691514774725
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1-1/4" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 1 1/4 in |
Overall Length | 4 9/16 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 1 1/4 in |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 4 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR4)
- VIEGA Street Elbow (26061)
- VIEGA Viega ProPress XL reducer, 4" x 2-1/2" (20725)
- VIEGA Branch Connector (26815)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- VIEGA Adapter (80063)
- Viega Press-Fit Tube Fittings