Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/2"
Mfr # 77457
Zoro # G2538706
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2 in x 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 77457
- Zoro # G2538706
- UPC # 691514774572
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1-1/2" |
Overall Length | 5 1/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 5 1/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BRONZE INSERT COUPLING (312-163)
- B & K/MUELLER INDSIMPORT 12x212 Galv Nipple (563-025HN)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- CHICAGO FAUCET Flow Control, Pressure Balancing, 1.0 GPM (1020-034KJKABNF)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (85292)
- VIEGA Viega MegaPress coupling No stop, 1-1/4" x 1-1/4" (25045)
- VIEGA Slip coupling No stop (84155)
- VIEGA Viega ProPress vent elbow, 3/4" x 3/4" x 1/8" (79640)
- VIEGA PureFlow Press Coupling 1/2 in. x 1/2 in. Zero Lead Bronze (93020)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (25205)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- Viega Press-Fit Tube Fittings