Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 2" x 1-1/2"
Mfr # 78122
Zoro # G3281144
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Adapter
- Fitting Connection Type Street x Press
- Tube Size 2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 78122
- Zoro # G3281144
- UPC # 691514781228
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 2 in x 1-1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Copper Tube Size | 2 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 2 in |
Fitting Side A Copper Tube Size | 2 in |
Overall Length | 4 1/16 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 4 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068348)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-47)
- VIEGA Viega ProPress tailpiece, 1" x 1" (79810)
- VIEGA Cap (25736)
- VIEGA Tee (95570)
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (79590)
- VIEGA Viega ProPress 90 street elbow, 1/2" x 1/2" (77347)
- VIEGA Cap (25751)
- Viega Tube Fittings