Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 1-1/4" x 3/4"
Mfr # 15593
Zoro # G2685365
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/4 in x 3/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15593
- Zoro # G2685365
- UPC # 691514155937
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 3/4 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Overall Length | 2 21/32 in |
Fitting Copper Tube Size | 1 1/4 in, 3/4 in |
Copper Tube Size | 1 1/4 in x 3/4 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 2 21/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Bibb 3/4 Qtr Turn No Kink Hose (102-354HN)
- NEOPERL 1 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500605)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, 304SS (CN56SS)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- VIEGA Viega ProPress 45 elbow, 1-1/2" x 1-1/2" (77038)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- VIEGA ProPress 3/4 in. Push x 3/4 in. Slip Copper 45-Degree Street Elbow Fitting (77053)
- Viega Tube Fittings