Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 1-1/2" x 3/4"
Mfr # 18473
Zoro # G2934224
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 3/4 in
- Pipe Size - Pipe Fitting 1-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 18473
- Zoro # G2934224
- UPC # 691514184739
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 3/4 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Overall Length | 3 11/32 in |
Fitting Copper Tube Size | 1 1/2 in, 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 1 1/2 in x 3/4 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 3 11/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in 304SS WITCHES HAT STRAINER PRE-ATTACHE (WH400-A)
- DANCO 1-1/4 in. D Rubber Washer (36646B)
- TOTO Ppabs Controller For Conceald Ecopower U (TH559EDV549)
- KOHLER Tripoint Sensor Assembly 1.0 Gpf (1153653)
- VIEGA Viega MegaPressG tee, 2" x 2" x 3/4" (25386)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 3/4" (25306)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (78072)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (25720)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Slip coupling No stop (91315)
- Viega Press-Fit Tube Fittings