Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 1-1/2" x 3/4"
Mfr # 14543
Zoro # G3067391
original price:
$17.89
13% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/2 in x 3/4 in
- Pipe Size - Pipe Fitting 1-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 14543
- Zoro # G3067391
- UPC # 691514145433
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 3/4 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 1 1/2 in, 3/4 in |
Overall Length | 3 15/32 in |
Copper Tube Size | 1 1/2 in x 3/4 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 3 15/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Poly King Nipple, 2", Polypropylene, 2", Schedule 80, 150 psi Max Pressure (49030655)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1-1/2 in Pipe Size (412015)
- AMERIMAX HOME PRODUCTS 3-1/2" Jaws Mtl Bender (85029)
- MOEN Diverter Tub Spout (41911BN)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25111)
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (78102)
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- VIEGA Sealing element (78257)
- Viega Tube Fittings