Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 1-1/2" x 1"
Mfr # 15588
Zoro # G1108922
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15588
- Zoro # G1108922
- UPC # 691514155883
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1" |
Overall Length | 3 1/16 in |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 1/2 in x 1 in |
Fitting Copper Tube Size | 1 1/2 in, 1 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 3 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Water Filter Replacement Cartridge (FWSP50SL)
- STREAMLINE ACR Copper Tubing, 1/2 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (656R)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Viega MegaPressG adapter, 3/4" x 1/2" (25576)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79310)
- VIEGA Viega MegaPress adapter, 2" x 3/4" (25630)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- VIEGA Adapter (84265)
- Viega Tube Fittings