Shop All Sheet Gaskets
Viega
Viega ProPress FKM sealing element, 1" (dull black)
Mfr # 17788
Zoro # G3635956
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection ProPress
- Metal Detectable No
- Material of Construction Viton
- Temp. Range 0 to 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 17788
- Zoro # G3635956
- UPC # 691514177885
- Country of Origin Italy
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Details
Item | Sanitary Gasket |
Connection | ProPress |
Metal Detectable | No |
Material of Construction | Viton |
Temp. Range | 0 to 284 Degrees F |
Pressure (PSI) | 200 psi |
WOG PSI @ 150 F | 200 psi |
Product Type | Gasket |
Market | Commercial, Industrial |
Includes Mesh | No |
Connection/Fitting Type | ProPress |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type ProPress, For Tube Outside Diameter 1 in, Color Black, X-Ray Detectable Not Applicable, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 284 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards NSF 61-G, NSF/ANSI 372, Maximum Operating Pressure 200 psi, Features Approved for more than 450 different Applications, 200 different Engineered Fitting Configurations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- VIEGA Viega ProPress FKM sealing element, 1-1/2" (dull black) (17818)
- VIEGA Viega ProPress FKM sealing element, 1/2" (dull black) (17768)
- VIEGA Viega ProPress FKM sealing element, 2" (dull black) (17823)
- VIEGA Viega ProPress FKM sealing element, 1-1/4" (dull black) (17803)
- VIEGA Viega ProPress FKM sealing element, 3/4" (dull black) (17778)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- Viega Sheet Gaskets