Shop All Press-Fit Tube Fittings
Viega
Viega ProPress extended coupling No stop, 1" x 1"
Mfr # 79015
Zoro # G3047563
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Extended Connector
- Fitting Connection Type Press x Press
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79015
- Zoro # G3047563
- UPC # 691514790152
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Overall Length | 3 3/4 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Description
Extended Coupling No Stop, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Extended Connector, Overall Length 3 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Adapter, Low Lead Brass, 1-1/2" Tube (QQMC77GX)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- TW METALS 2" OD x 0.25" Wall 6061 Aluminum Tube 6 ft (06661-6)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Viega MegaPress union, 1" x 1" (95425)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25336)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3" (20723)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 1 1/2 in x 1 1/2 in Tube Size, 1 Pack (77037)
- Viega Tube Fittings