Shop All Dielectric Unions
Viega
Viega ProPress di-electric union, 3/4" x 3/4"
Mfr # 79160
Zoro # G2459484
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Press x Female Pipe Thread
- Pipe Size - Pipe Fitting 3/4"
- Max. Pressure 200 psi
- Standards 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
- Tube Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79160
- Zoro # G2459484
- UPC # 691514791609
- Country of Origin Germany
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" x 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Overall Length | 2 9/16 in |
Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Description
Di-electric Union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Di-Electric Union, Overall Length 2 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-514P SILLCOCK - F1960 (107-182P)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA02)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953420-75)
- VIEGA Viega ProPress di-electric union, 1-1/2" x 1-1/2" (79175)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- VIEGA Viega ProPress di-electric union, 2" x 2" (79180)
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- Viega Fittings