Shop All Press-Fit Tube Fittings
Viega
Viega ProPress coupling With stop, 2" x 2"
Mfr # 85292
Zoro # G9582450
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 85292
- Zoro # G9582450
- UPC # 691514852928
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Fitting Side A Copper Tube Size | 2 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO SILLCOCK KEY 4 WAY (80442)
- KOHLER Stem Adapter, Small (73064)
- SWIVEL 30078E Low Lead Faucet Bibb Seat Brass (SW427597)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- VIEGA Viega ProPress XL reducer, 4" x 2-1/2" (20725)
- VIEGA Viega MegaPress reducer, 2" x 1" (26035)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (86022)
- Viega Tube Fittings