Shop All Press-Fit Tube Fittings
Viega
Viega ProPress coupling With stop, 1/2" x 1/2"
Mfr # 85267
Zoro # G1858221
original price:
$19.69
18% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85267
- Zoro # G1858221
- UPC # 691514852676
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (RK909RT3/4-1)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 120/60, 110/50)
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- VIEGA Reducer (25946)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- VIEGA Coupling (80280)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1" (25391)
- VIEGA MegaPressG 1-1/2 in. x 1-1/2 in. Carbon Steel 90-Degree Elbow 1-1/2 in (25221)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (90340)
- Viega Press-Fit Tube Fittings