Shop All Press-Fit Tube Fittings
Viega
Viega ProPress coupling With stop, 1" x 1"
Mfr # 85277
Zoro # G1858258
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 85277
- Zoro # G1858258
- UPC # 691514852775
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Side B Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Fitting Side A Copper Tube Size | 1 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Right-Hand Cer-Teck R Cartridge (063000A)
- DELTANA Wire Basket, 6" Rectangular Soap Holder Bright Chrome (WBR6050U26)
- ZORO SELECT 3/4" MNPT x 3" TBE Brass Pipe Nipple (78729LF)
- SHARKBITE Pipe Elbow, 1/2 in, Barb, 90 deg Angle, 200 psi Pressure (UC248LFA)
- VIEGA Viega ProPress tee, 2" x 2" x 1/2" (15538)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1" (25616)
- VIEGA Elbow (80480)
- VIEGA Cap (25746)
- VIEGA Viega MegaPress adapter, 2" x 2" (25125)
- VIEGA Viega MegaPressG 90 elbow, 1/2" x 1/2" (25201)
- Viega Tube Fittings