Shop All Press-Fit Tube Fittings
Viega
Viega ProPress coupling With stop, 1-1/2" x 1-1/2"
Mfr # 85287
Zoro # G9582496
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85287
- Zoro # G9582496
- UPC # 691514852874
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 1/2" Mpt X 3/8" Barb (TE2086/N)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- VIEGA Viega ProPress reducer, 2" x 1" (78112)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- VIEGA Tee (80751)
- VIEGA Viega MegaPressG reducer, 1" x 1/2" (26006)
- Viega Press-Fit Tube Fittings