Shop All Press-Fit Tube Fittings
Viega
Viega ProPress cap, 2"
Mfr # 86382
Zoro # G9582295
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Tube Size 2 in
- Pipe Size - Pipe Fitting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86382
- Zoro # G9582295
- UPC # 691514863825
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in |
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Compatible Copper Tube Size | 2 in |
Description
Cap, Application Non-Potable Water, Compatible Copper Tube Size 2 in, Fitting Connection Type Press Fit, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Cap, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING NL (303-129NL)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (95350)
- VIEGA Viega MegaPressG coupling No stop, 3/4" x 3/4" (25036)
- VIEGA Reducer (25951)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79715)
- VIEGA Viega ProPress 90 street elbow, 1-1/4" x 1-1/4" (77062)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 3/4" (25306)
- VIEGA Viega MegaPress cap, 1/2" (25730)
- Viega Press-Fit Tube Fittings