Shop All Ball Valves
Viega
Viega ProPress ball valve, 3/4" x 3/4"
Mfr # 81085
Zoro # G2152963
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Tube Size 3/4" x 3/4"
- Body Seal Material EPDM
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 81085
- Zoro # G2152963
- UPC # 691514810850
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" x 3/4" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 5.55 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.52 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 27 (738IB)
- DET-TRONICS COMBUSTIBLE GAS SENSOR (006824-002)
- ANVIL 3/4" Male NPT Forged Steel Round Head Plug Class 3000 (0361325400)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- VIEGA Viega ProPress ball valve, 1" x 1" (81090)
- VIEGA Viega ProPress ball valve, 2" x 2" (81105)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- Viega Valves