Shop All Ball Valves
Viega
Viega ProPress ball valve, 3/4" x 3/4"
Mfr # 79975
Zoro # G6063897
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 3/4" x 3/4"
- Standards 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 79975
- Zoro # G6063897
- UPC # 691514799759
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" x 3/4" |
Overall Length | 3.1 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.09 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 4.57 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL coupling No stop, 4" x 4" (20753)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- LEGEND VALVE 1-1/4" CRIMP RING FOR PEX FTG (460-906)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79970)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70-107-41)
- Viega Ball Valves