Shop All Ball Valves
Viega
Viega ProPress ball valve, 1" x 1"
Mfr # 81090
Zoro # G2404324
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Tube Size 1"
- Connection Type Press x Press
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 81090
- Zoro # G2404324
- UPC # 691514810904
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 4.59 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 5.55 in |
Handle Height | 2.68 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot Water Faucet Stem, For Aquaseal (11-4110LH)
- KOHLER Square Robe Hook (23290-BN)
- KOHLER 1947-0, 60" L, 30" W, Acrylic (1947-0)
- DIXON Standard Round Hole Strainer, NPSM 2" (RHS25)
- VIEGA Viega ProPress ball valve, 2" x 2" (81105)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (24020)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- LEGEND VALVE 1/2" P-202NL PRES DRAINABLE BV (101-213NL)
- Viega Ball Valves