Shop All Ball Valves
Viega
Viega ProPress ball valve, 1" x 1"
Mfr # 24040
Zoro # G8867591
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze
- Body Style Inline
- Tube Size 1" x 1"
- Max. Steam Pressure 15 psi WSP
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 24040
- Zoro # G8867591
- UPC # 691514240404
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" x 1" |
Overall Length | 3.68 in |
Connection Size - Side 2 | 1 in |
Handle Length | 4.72 in |
Handle Height | 2.13 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- KEENEY MFG Keeney Wax Ring Kit Yellow (K836-3)
- JONES STEPHENS Closet Flange, Brass, 16 oz. (C49442)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- Viega Ball Valves