Shop All Ball Valves
Viega
Viega ProPress ball valve, 1-1/4" x 1-1/4"
Mfr # 81095
Zoro # G0846167
product price: $198.25
/ea
Free Shipping & Returns
$198.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Tube Size 1 1/4"
- Compliance ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, CSA B125.3: Plumbing Fittings (valves), IAPMO PS117, NSF/ANSI 61, NSF 372
- Ball Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 81095
- Zoro # G0846167
- UPC # 691514810959
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 5.23 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 6.1 in |
Handle Height | 3.09 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (1VEZ5)
- DIXON Standard Round Hole Strainer, NPSM 4" (RHS40)
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- POWERS O-Ring Kit (390 805)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1" x 1" (81090)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79950)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/FPM, Full Port, S/T (TBH2075ASTV0000)
- Viega Ball Valves