Shop All Ball Valves
Viega
Viega ProPress ball valve, 1-1/4" x 1-1/4"
Mfr # 79938
Zoro # G6121437
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1 1/4" x 1 1/4"
- Compliance ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79938
- Zoro # G6121437
- UPC # 691514799384
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" x 1 1/4" |
Overall Length | 4.32 in |
Handle Length | 5.75 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 2.67 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Pp820-80 Stopper Chrome Pop-Up Fits All (PP820X80)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- DYNAMIC Needle Valve, 1/4" NPT (450060)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (25445)
- VIEGA Viega ProPress ball valve, 1" x 1" (79933)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (81080)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE4)
- Viega Ball Valves