Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 3/4" x 1/2"
Mfr # 79390
Zoro # G2519343
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Male Pipe Thread
- Tube Size 3/4 in x 1/2 in
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 79390
- Zoro # G2519343
- UPC # 691514793900
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Pipe Size | 1/2 in |
Fitting Copper Tube Size | 3/4 in |
Overall Length | 1 15/16 in |
Copper Tube Size | 3/4 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 1 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902483)
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- ZORO SELECT 1/2" FNPT SS 45 Degree Elbow (4307001258)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (15588)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79300)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- Viega Tube Fittings