Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 1/2" x 3/8"
Mfr # 79210
Zoro # G3098155
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 1/2 in x 3/8 in
- Pipe Size - Pipe Fitting 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79210
- Zoro # G3098155
- UPC # 691514792101
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in x 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Copper Tube Size | 1/2 in |
Fitting Pipe Size | 3/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 19/32 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/8 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 1 19/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Remodeling Cover Plate in Matte Black (1920BL)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- WHEELER-REX Ratchet Pipe Cutter, 2"-8" (4908)
- BLUE TWISTER 90 DEGRE ELBOW 1.5"" BLUE (ABTE112)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- VIEGA Viega ProPress tee, 1" x 1" x 1-1/4" (15488)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" (77427)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79440)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- Viega Press-Fit Tube Fittings