Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 1" x 1-1/4"
Mfr # 79335
Zoro # G3349306
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79335
- Zoro # G3349306
- UPC # 691514793351
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1 in x 1-1/4 in |
Pipe Size (Fittings) | 1" x 1-1/4" |
Fitting Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 2 3/32 in |
Fitting Side A Copper Tube Size | 1 in |
Pipe Size | 1 1/4 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- GEBERIT Act Pl Omeag20 Dual Pl W/Bright Chr/W (115.085.KJ.1)
- VIEGA ProPress 3/4 in. x 1 in. Bronze Adapter with Zero Lead (79235)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- VIEGA Cap (25746)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- VIEGA Viega MegaPress flange, 1" (90450)
- Viega Press-Fit Tube Fittings