Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 1-1/4" x 1"
Mfr # 79345
Zoro # G2233472
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1-1/4 in x 1 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79345
- Zoro # G2233472
- UPC # 691514793450
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 1 15/16 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Fitting Copper Tube Size | 1 1/4 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 1 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- VIEGA Adapter (80115)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20819)
- VIEGA Viega ProPress 90 street elbow, 1-1/4" x 1-1/4" (77062)
- VIEGA Viega MegaPress reducer, 2" x 1" (95380)
- VIEGA Viega MegaPress cap, 1" (25740)
- Viega Press-Fit Tube Fittings