Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 1-1/4" x 1-1/4"
Mfr # 79465
Zoro # G2972155
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Female Pipe Thread
- Tube Size 1-1/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 79465
- Zoro # G2972155
- UPC # 691514794655
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Overall Length | 2 3/16 in |
Pipe Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 3/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- KOHLER Avid Volume Control Valve Trim With Lever Handle (T97025-4-CP)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- VIEGA Viega ProPress 90 hi ear elbow, 1/2" x 1/2" (79205)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- VIEGA Viega MegaPressG 45 elbow, 1/2" x 1/2" (25231)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- Viega Tube Fittings