Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 1-1/2" x 1-1/2"
Mfr # 79365
Zoro # G3134126
original price:
$47.29
19% off
new price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79365
- Zoro # G3134126
- UPC # 691514793658
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Length | 2 7/16 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Brass Close Pipe Nipple PK10 (6AZD8)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 19)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Chrome (939290-CP)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (XV502P-4)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- VIEGA Reducer (25946)
- VIEGA Viega ProPress cross-over, 1/2" x 1/2" (77742)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79465)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79440)
- Viega Press-Fit Tube Fittings