Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 street elbow, 2" x 2"
Mfr # 77072
Zoro # G3957171
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77072
- Zoro # G3957171
- UPC # 691514770727
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Description
90 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS (ZUSA-PF-1344)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/8 in. D Adapter (CBA3438BG1)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- EVERFLOW Replacement Washing Machine Outlet Box W/ Faceplate; White ABS (SB300)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- VIEGA Coupling (80285)
- VIEGA Elbow (80480)
- VIEGA Viega MegaPress XL cap, 3" (26765)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95265)
- Viega Press-Fit Tube Fittings