Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 hi ear elbow, 1/2" x 1/2"
Mfr # 79205
Zoro # G2869632
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Hi Ear Elbow Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79205
- Zoro # G2869632
- UPC # 691514792057
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
90 Degree Elbow Hi Ear, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Hi Ear Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- CHICAGO FAUCET Turret With Single Inlet Cold Water (980-937CP)
- WATTS REGULATOR OF Float Valve, 1 in. Fip (0953267)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (90305)
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25106)
- VIEGA Viega ProPress XL adapter flange, 3" - 4 (20858)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- VIEGA Reducer (28850)
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90230)
- Viega Tube Fittings