Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 elbow, 2" x 2"
Mfr # 79570
Zoro # G2528626
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79570
- Zoro # G2528626
- UPC # 691514795706
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Pipe Size | 2 in |
Copper Tube Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Pipe Size | 2 in |
Description
90 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0311046007)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- AMERICAN STANDARD Cycle Valve Kit, Plastic (M961818-0020A)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79295)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (18473)
- VIEGA Viega ProPress union, 1" x 1" (79740)
- VIEGA Reducer (25931)
- VIEGA Viega MegaPress cap, 3/4" (25735)
- Viega Tube Fittings