Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 elbow, 1" x 1"
Mfr # 85412
Zoro # G1858398
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85412
- Zoro # G1858398
- UPC # 691514854120
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Side A Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Description
90 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 3" BRASS NIPPLE (311-144)
- LEGEND VALVE 3/4" T-15 BRONZE Y-STRAINER (105-504)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-000-130G)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- VIEGA Cap (25746)
- VIEGA Coupling (80290)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- VIEGA Viega ProPress tailpiece, 1" x 1" (79810)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (26575)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (90005)
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (25020)
- Viega Press-Fit Tube Fittings