Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 elbow, 1-1/4" x 1-1/4"
Mfr # 79560
Zoro # G3475035
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1-1/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 79560
- Zoro # G3475035
- UPC # 691514795607
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Copper Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Description
90 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In (WP1064A)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - PresFlo (600-PF-PVC-BN)
- EVERFLOW 1/2" Flare x 1/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1214)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-6)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (25055)
- VIEGA Elbow 90 deg. (90500)
- VIEGA Street Elbow (26121)
- Viega Tube Fittings