Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 drop ear elbow, 1/2" x 1/2"
Mfr # 79190
Zoro # G1894401
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Drop Ear Elbow Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 79190
- Zoro # G1894401
- UPC # 691514791906
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 1/2 in |
Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Description
90 Degree Elbow Drop Ear, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Drop Ear Elbow Adapter, Overall Length 2 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 6-Setting 3-Port Diverter Trim (T11953-RB)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60011)
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70225)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (95345)
- VIEGA Viega ProPress XL cap, 4" (20848)
- VIEGA Viega MegaPressG adapter, 2" x 1-1/2" (25646)
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- VIEGA Viega ProPress XL reducer, 3" x 2" (20763)
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (25255)
- VIEGA Coupling (80270)
- Viega Tube Fittings