Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 street elbow, 3/4" x 3/4"
Mfr # 77053
Zoro # G3957311
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77053
- Zoro # G3957311
- UPC # 691514770536
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
45 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 6" Pipe Size, Socket (9829-060)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X10" (4321001240)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- ANVIL 1/2" x 3/8" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330509)
- VIEGA Viega MegaPress reducer, 1-1/4" x 1" (26015)
- VIEGA Transition coupling (95470)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (20883)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- VIEGA Elbow 90 deg. (95785)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- Viega Tube Fittings