Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 street elbow, 2" x 2"
Mfr # 77073
Zoro # G3957278
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 77073
- Zoro # G3957278
- UPC # 691514770734
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Copper Tube Size | 2 in x 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Description
45 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- PARKER Hex Nipple, Brass, 3/4 in Pipe Size, MNPT (216P-12)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In (867-527SR)
- VIEGA Viega MegaPress cap, 3/4" (25735)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/4" (22288)
- VIEGA Elbow (84325)
- VIEGA Viega MegaPressG reducer, 1" x 1/2" (26006)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79390)
- VIEGA Reducer (28850)
- Viega Tube Fittings