Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 street elbow, 1/2" x 1/2"
Mfr # 77637
Zoro # G1404557
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77637
- Zoro # G1404557
- UPC # 691514776378
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
45 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS U7000 SSV Single Seat Valve 2.5" Plug Seal, HNBR (FDA) Pos 23.2; Replaces Alfa Laval 9614059411.1 (9614059411.1SP)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- K&S PRECISION METALS Straight Tubing, 1/4 in Outside Dia, K (9515-6)
- VIEGA Coupling (80330)
- VIEGA Viega MegaPress adapter, 2" x 2" (90280)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78077)
- VIEGA Tee (90560)
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- Viega Tube Fittings