Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 street elbow, 1" x 1"
Mfr # 77058
Zoro # G3957305
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 77058
- Zoro # G3957305
- UPC # 691514770581
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Fitting Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Description
45 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- ZORO SELECT Flexible Drain Trap Connector, 4.3 psi (DXDTC-150)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-18)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26655)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79425)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (94757)
- Viega Tube Fittings