Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 street elbow, 1-1/4" x 1-1/4"
Mfr # 77063
Zoro # G3957296
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1-1/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77063
- Zoro # G3957296
- UPC # 691514770635
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Description
45 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPD10WD)
- BELIMO Afb24-Sr Us 24V Spring Return (AFB24-SR)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- VIEGA Viega MegaPress adapter, 1-1/2" x 3/4" (25610)
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (95020)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- VIEGA Viega MegaPress reducer, 2" x 1" (95380)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- Viega Press-Fit Tube Fittings