Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 elbow, 1/2" x 1/2"
Mfr # 85447
Zoro # G1858416
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85447
- Zoro # G1858416
- UPC # 691514854472
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
45 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Repair Kit, For T & S Cold Water (50-2063C)
- ROTHENBERGER Tee Extractor Set, 1/2 to 1-1/8 In, 8 Pc (22124)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20819)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (25025)
- VIEGA Cap (80380)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Viega MegaPressG reducer, 2" x 1-1/2" (26046)
- VIEGA Viega ProPress cap, 3/4" (77717)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- Viega Press-Fit Tube Fittings