Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG union, 1" x 1"
Mfr # 25711
Zoro # G5033524
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25711
- Zoro # G5033524
- UPC # 691514257112
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Pipe Size | 1 in |
Overall Length | 5 9/32 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Pipe Size | 1 in x 1 in |
Description
Union, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 5 9/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14467-BL)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- VIEGA Viega MegaPress adapter, 1-1/4" x 3/4" (25595)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (79580)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (95330)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78107)
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- Viega Press-Fit Tube Fittings