Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG union, 1-1/2" x 1-1/2"
Mfr # 25721
Zoro # G5008403
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25721
- Zoro # G5008403
- UPC # 691514257211
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 6 5/8 in |
Fitting Pipe Size | 1 1/2 in |
Description
Union, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 6 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 5 in, Male Adapter x Hose Shank, Aluminum (500-E-AL)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- VIEGA Viega MegaPress XL 45 elbow, 4" x 4" (26540)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- VIEGA Tee (79595)
- VIEGA Tee (84375)
- VIEGA Tee (80600)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- VIEGA Viega ProPress 45 street elbow, 3/4" x 3/4" (77053)
- Viega Press-Fit Tube Fittings