Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 3/4" x 3/4" x 3/4"
Mfr # 25306
Zoro # G5007791
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25306
- Zoro # G5007791
- UPC # 691514253060
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" x 3/4" |
Fitting Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 4 17/32 in |
Fitting Side A Pipe Size | 3/4 in |
Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Pipe Size | 3/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 4 17/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNB28)
- SMITH-COOPER Coupling, 1-1/2", 150,316, Thrd Heavy (4381034270)
- INTERSTATE PNEUMATICS Brass 6 PK (CG440B-D6)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- VIEGA Elbow (91700)
- VIEGA Viega MegaPress flange, 2" (90460)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79140)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- VIEGA Tee (28670)
- VIEGA Tee (28905)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79750)
- Viega Tube Fittings