Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 2" x 2" x 3/4"
Mfr # 25386
Zoro # G5007843
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2" x 2" x 3/4"
- Pipe Size - Pipe Fitting 2 in x 2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25386
- Zoro # G5007843
- UPC # 691514253862
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" x 3/4" |
Pipe Size - Pipe Fitting | 2 in x 2 in x 3/4 in |
Pipe Size (Fittings) | 2" x 2" x 3/4" |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 2 in |
Pipe Size | 2 in x 2 in x 3/4 in |
Fitting Pipe Size | 2 in, 3/4 in |
Overall Length | 7 9/16 in |
Fitting Side B Pipe Size | 2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Cap, 4 In (3LX67)
- SLOAN Royal 186 Smooth Urinals Flush Valve (ROYAL 186 SMOOTH)
- JAY R. SMITH MANUFACTURING Coupling, Cast Iron (0100C)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20838)
- VIEGA Tee (80595)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- VIEGA Viega MegaPress 45 elbow, 1-1/4" x 1-1/4" (25245)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25156)
- Viega Press-Fit Tube Fittings