Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1/2" x 1/2" x 1/2"
Mfr # 25301
Zoro # G5051882
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25301
- Zoro # G5051882
- UPC # 00691514253015
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/2" |
Overall Length | 4 3/32 in |
Fitting Side C Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 4 3/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6VMC8)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- CHICAGO FAUCET Mixer Kit (240.746.AB.1)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79375)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1-1/4" (25316)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (95310)
- VIEGA Viega ProPress XL 90 street elbow, 2-1/2" x 2-1/2" (20638)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (25720)
- VIEGA Viega MegaPress XL reducer, 3" x 2" (26730)
- Viega Press-Fit Tube Fittings