Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4"
Mfr # 25366
Zoro # G5003537
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2" x 1-1/2" x 3/4"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25366
- Zoro # G5003537
- UPC # 691514253664
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Overall Length | 6 7/8 in |
Fitting Side C Pipe Size | 3/4 in |
Pipe Size | 1 1/2 in x 1 1/2 in x 3/4 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 1 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKB51 Bushing 1.5" ; Replaces Alfa Laval Part# 9611411730 (9611411730SP)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- JOHN GUEST 3/8'' LLDPE Tubing Black 500 ft. Roll (PE-12-EI-DF-E)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-BMB)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- VIEGA Viega MegaPress flange, 2" (90460)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/4" (22313)
- VIEGA Elbow (80450)
- VIEGA Street Elbow (26056)
- VIEGA Gasket, 15564 (15564)
- Viega Press-Fit Tube Fittings