Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2"
Mfr # 25436
Zoro # G5035484
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25436
- Zoro # G5035484
- UPC # 691514254364
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/2 in, 1 1/4 in, 1/2 in |
Pipe Size | 1 1/4 in x 1 1/2 in x 1/2 in |
Overall Length | 6 7/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Suction Sink Center Ss (84702)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/8 In., FNPT (1186 3/8)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size (1420010)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- VIEGA Viega MegaPress 90 street elbow, 3/4" x 3/4" (26055)
- VIEGA Flange Bolt Set (19748)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (78092)
- VIEGA Viega MegaPress XL coupling With stop, 2-1/2" x 2-1/2" (26670)
- Viega Tube Fittings