Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2"
Mfr # 25321
Zoro # G5008595
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25321
- Zoro # G5008595
- UPC # 691514253213
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1-1/2" |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 6 7/8 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side C Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" CHROME LOG LIGHTER KEY (102-852)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381006070)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- PARKER 5/8" Copper Flare Gasket PK 10 (2GF-10)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20685)
- VIEGA Union (25671)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79435)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- VIEGA Viega ProPress 90 street elbow, 1-1/4" x 1-1/4" (77062)
- VIEGA Viega ProPress XL coupling No stop, 2-1/2" x 2-1/2" (20743)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1" (77407)
- Viega Press-Fit Tube Fittings